This item is Discontinued.

Newhouse Lighting T3 5W LED Light Bulb, Double-Ended RSC Base, Soft White, PK 4 T3-5075-4

This item is Discontinued.

Newhouse Lighting

T3 5W LED Light Bulb, Double-Ended RSC Base, Soft White, PK 4 (Discontinued)

Mfr # T3-5075-4
Zoro # G700429146
UPC # 726843010760
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3-5075-4
Zoro #
G700429146
UPC #
726843010760
Country of Origin
China

Dimensions

Max Overall Bulb Length
3.125 in
Width
1.25 in
Height
3.125 in

Details

Voltage
120V
Watts
5W
Bulb Base Type
RSC
Dimmable
No
Lumens
500
Light Appearance
Warm White
Light Color
White
Average Light Bulb Life
35000 hr.
Standards
ROHS;FCC Certified
CRI
85
Housing Material
Plastic
Wattage Equivalency
75W
Bulb Technology
LED
Bulb Color Temp.
Soft White
Bulb Type
T3 LED Bulbs
Indoor/Outdoor Usage
Indoor

Description

The 5-Watt (75-Watt Equivalent) Newhouse Lighting T3 Doubele-Ended RSC Base Bulb is the perfect substitute for an old halogen T3 bulb. The T3 LED light bulb has a low-heat feature what will keep it cool during long working hours, unlike halogens which tend to get extremely hot. This smart alternative to halogen bulbs uses up to 80% less energy than Halogen bulbs- and uses only 5-Watt of power to emit the same amount of light, has a color temperature of 3,000 Kelvin for low heat, brightness is 500 Lumens and 35,000 average lifespan. This unique bulb is suitable for damp locations, so you won't have to worry about weathering or humidity damaging your bulb. Compliant with FCC Standards, this bulb has no electromagnetic interference. It is also compliant with RoHS to ensure that it is Mercury and Lead Free. Mercury-free and other pollutant-free properties make this bulb safer. This soft white, compact LED bulb is ideal for any space: Landscape Malibu Cast Metal Tier Light, Malibu Porche lights, Cabinet, Closet, Outdoor patio, Under counter Lights, Indoor and Outdoor Fixtures, Landscaping Lights, Deck Lighting, Garden Lights and other lights that are compatible with T3 base. This bulb comes in a convenient 4-pack for ultimate value.


  • •LED bulb: T3 double-ended bulb; 120-Volt
  • •Color temperature: 3,000K for low heat, cool and soft white light
  • •Brightness: 500 Lumens
  • •LED bulb lifetime: lasts up to 3-4 times as 75-Watt halogen lamps with an average life of 35,000 hours
  • •Satisfaction guaranteed: at Newhouse Lighting, we focus all efforts on providing you with sensible, stylish and efficient LED lighting products; all of our LED desk lamps are designed to last to a minimum of 35,000 hours with a manufacturers defect warranty of 5 years; we stand by our quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.