T5 2.3W LED Light Bulb, BA15D Base, 20W Equiv 120V Warm White, PK 4

  • Mfr # BA-2320-4

  • Zoro # G600429062


product price:  $32.19
/pk 4, $8.05/ea

Key Features

Voltage
120V
Watts
2.3 W
Color Temperature
3000K
Lumens
300
Rated Life
35000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA-2320-4
Zoro #
G600429062
UPC #
726843011620
Country of Origin
China

Dimensions

Height
2 in
Width
0.38 in

Details

Voltage
120V
Watts
2.3 W
Bulb Base Type
BA15D
Color Temperature
3000K
Lumens
300
Rated Life
35000 hrs
Light Technology
LED
Standards
ROHS;FCC Certified
Light Color
White
Bulb Type
BA15D LED Bulbs
Wattage Equivalency
20W
Light Appearance
Warm White
Indoor/Outdoor Usage
Indoor

Description

The 2.3-Watt Newhouse Lighting BA15D Base Bulb is the perfect substitute for an old halogen BA15D bulb. The BA15D LED light bulb has a low-heat feature what will keep it cool during long working hours, unlike halogens which tend to get extremely hot. This smart alternative to halogen bulbs uses up to 80% less energy than Halogen bulbs- and uses only 2.3-Watt of power to emit the same amount of light. This unique bulb is suitable for damp locations, so you won't have to worry about weathering or humidity damaging your bulb. Compliant with FCC Standards, this bulb has no electromagnetic interference. It is also compliant with RoHS to ensure that it is Mercury and Lead Free. Mercury-free and other pollutant-free properties make this bulb safer. This soft white, compact LED bulb is ideal for any space: Landscape Malibu Cast Metal Tier Light, Malibu Porche lights, Cabinet, Closet, Outdoor patio, Under counter Lights, Indoor and Outdoor Fixtures, Landscaping Lights, Deck Lighting, Garden Lights and other lights that are compatible with BA15D base. This bulb comes in a convenient 4-pack for ultimate value.


  • •LED bulb: BA15D base; 120-Volt
  • •Color temperature: 3,000K for low heat, cool and soft white light
  • •Brightness: 200 Lumens
  • •LED bulb lifetime: lasts up to 3-4 times as 20-Watt halogen lamps with an average life of 35,000 hours
  • •Satisfaction guaranteed: at Newhouse Lighting, we focus all efforts on providing you with sensible, stylish and efficient LED lighting products; all of our LED desk lamps are designed to last to a minimum of 35,000 hours with a manufacturers defect warranty of 5 years; we stand by our quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.