This item is Discontinued.

Newhouse Newhouse 3896958 Apollo 52 in. Black Desk Lamp 3896958

This item is Discontinued.

Newhouse

Newhouse 3896958 Apollo 52 in. Black Desk Lamp (Discontinued)

Mfr # 3896958
Zoro # G803754794
UPC # 726843011460
Country of Origin Unknown
Category Desk Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3896958
Zoro #
G803754794
UPC #
726843011460
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Height: 52 in.
  • Color: Black
  • ETL Listed: Yes
  • Number of Bulbs Required: 1 lights Lamp Material: Steel
  • Depth: 19.5 in. Shade
  • Shape: Rectangular
  • Recommended Bulb Type: LED
  • Adjustable: Yes
  • Connection Type: Plug-in
  • Lumens: 900 lumens
  • Maximum Bulb Wattage: 12 watts
  • Width: 7 in.
  • Weight: 9.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.