55IN Q PRO SERIES BUNDLED WITH MERLYN AI REMOTE & 1 YEAR SUBSCRIPTION

  • Mfr # TT-5524QP-AI1

  • Zoro # G516423925


product price:  $4,569.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Bluetooth
Yes
Operating System Platform
Android
Touchscreen
Yes
Number of HDMI Outputs
2
Total Number of USB Ports
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-5524QP-AI1
Zoro #
G516423925
UPC #
-
Country of Origin
China

Dimensions

Screen Size Class
55"
Color Depth
10-bit
Depth
3.9"
Width
50.9"
Viewable Screen Size
55"
Height
31.9"

Details

Bluetooth
Yes
Operating System Platform
Android
Touchscreen
Yes
Number of HDMI Outputs
2
Total Number of USB Ports
11
Scan Format
2160p
USB
Yes
Panel Life
50000 Hours
Number of Speakers
2
Ethernet Technology
Gigabit Ethernet
Features
Anti-glare, Anti-bacterial
Operating Temperature
32°F (0°C) to 104°F (40°C)
Wireless LAN
Yes
Number of Touch Points
40
Horizontal Viewing Angle
178°
Number of DisplayPorts
1
Audio Line In
Yes
DisplayPort
Yes
Brightness
400 Nit
Wireless LAN Standard
IEEE 802.11ax
Standard Memory
8 GB
Product Type
Collaboration Display
Multi-touch Screen
Yes
Audio Line Out
Yes
HDCP Supported
Yes
Number of Network (RJ-45) Ports
2
VESA Mount Compatible
Yes
Power Consumption
550 W
Aspect Ratio
16:9
Bluetooth Standard
Bluetooth 5.2
Color Supported
1.07 Billion Colors
Vertical Viewing Angle
178°
Standard Refresh Rate
60 Hz
Operating System
Android 13
Speakers
Yes
Screen Mode
4K UHD
Operating Humidity Range
20% to 80%
HDMI Inputs
3
Screen Resolution
3840 x 2160
VESA Mount Standard
400 x 400
Network (RJ-45)
Yes
Flash Memory Capacity
64 GB
HDMI
Yes
Display Orientation
Landscape
RMS Output Power
30 W
Ethernet
Yes
Touchscreen Technology
Infrared (IrDA)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.