Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65IN C SERIES 4K LED 4K MULTI-TOUCH DISPLAY, NO EMBEDDED OPERATING SYSTEM

  • Mfr # TT-6523C

  • Zoro # G116423844


product price: $3,069.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color Supported
1.07 Billion Colors
Color
Black
Audio Line Out
Yes
Aspect Ratio
16:9
Contrast Ratio
4,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-6523C
Zoro #
G116423844
UPC #
-
Country of Origin
China

Dimensions

Viewable Screen Size
65"
Depth
4.3"
Height
36.3"
Screen Size Class
65"
Glass Thickness
0.13"
Width
59.6"
Color Depth
8-bit+FRC

Details

Color Supported
1.07 Billion Colors
Color
Black
Audio Line Out
Yes
Aspect Ratio
16:9
Contrast Ratio
4,000:1
Bluetooth
Yes
Number of USB 3.0 Ports
2
Screen Mode
4K UHD
USB
Yes
Touchscreen Technology
Infrared (IrDA)
Flash Memory Capacity
8 GB
Power Consumption
550 W
Mount Type
Wall
Response Time
8 ms
Touchscreen
Yes
Package Contents
Collaboration DIsplay1 x USB Type-C (6.5 ft)1 x HDMI(10 ft)1 x Audio(10 ft)1 x USB (A-B) (10 ft)1 x UL Power Cord (6 ft)1 x Remote Control2 x AAA Battery4 x M8x20 Screws4 x M3x6 Screws2 x Magnetic Pen
Ethernet
Yes
Network (RJ-45)
Yes
Multi-touch Screen
Yes
Number of Speakers
2
Screen Resolution
3840 x 2160
Number of Touch Points
40
Total Number of USB Ports
7
Standard Refresh Rate
60 Hz
Processor Type
Cortex A55
Number of USB 2.0 Ports
5
RMS Output Power
30 W
Microphone
Yes
Number of Network (RJ-45) Ports
2
Standard Memory
2 GB
HDMI Inputs
3
Product Type
Collaboration Display
Horizontal Viewing Angle
178°
Scan Format
2160p
VESA Mount Standard
600 x 400
Vertical Viewing Angle
178°
Processor Core
Quad-core (4 Core)
VESA Mount Compatible
Yes
Number of VGA Ports
2
HDMI
Yes
Speakers
Yes
Backlight Technology
LED
Bluetooth Standard
Bluetooth 5.2
Brightness
400 Nit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.