65IN Q PRO SERIES BUNDLED WITH MERLYN AI REMOTE & 1 YEAR SUBSCRIPTION

  • Mfr # TT-6524QP-AI1

  • Zoro # G816423915


product price:  $4,849.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Bluetooth Standard
Bluetooth 5.2
HDMI
Yes
Standard Memory
8 GB
Operating Humidity Range
20% to 80%
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-6524QP-AI1
Zoro #
G816423915
UPC #
-
Country of Origin
China

Dimensions

Depth
4.7"
Height
36.5"
Screen Size Class
65"
Color Depth
10-bit
Viewable Screen Size
65"
Width
59.6"

Details

Bluetooth Standard
Bluetooth 5.2
HDMI
Yes
Standard Memory
8 GB
Operating Humidity Range
20% to 80%
Ethernet Technology
Gigabit Ethernet
Multi-touch Screen
Yes
Number of Network (RJ-45) Ports
2
Operating Temperature
32°F (0°C) to 104°F (40°C)
Features
Anti-bacterial, Anti-glare
Horizontal Viewing Angle
178°
RMS Output Power
30 W
Ethernet
Yes
Power Consumption
550 W
Touchscreen
Yes
Color Supported
1.07 Billion Colors
Number of HDMI Outputs
2
Scan Format
2160p
Number of DisplayPorts
1
Flash Memory Capacity
64 GB
HDCP Supported
Yes
Standard Refresh Rate
60 Hz
Panel Life
50000 Hours
Screen Resolution
3840 x 2160
DisplayPort
Yes
Screen Mode
4K UHD
Network (RJ-45)
Yes
HDMI Inputs
3
VESA Mount Standard
600 x 400
Display Orientation
Landscape
Operating System Platform
Android
Number of Touch Points
40
Speakers
Yes
Number of Speakers
2
Operating System
Android 13
VESA Mount Compatible
Yes
Wireless LAN Standard
IEEE 802.11ax
Bluetooth
Yes
Aspect Ratio
16:9
Audio Line In
Yes
Brightness
400 Nit
Audio Line Out
Yes
USB
Yes
Total Number of USB Ports
11
Product Type
Collaboration Display
Wireless LAN
Yes
Vertical Viewing Angle
178°
Touchscreen Technology
Infrared (IrDA)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.