86IN Q PRO SERIES BUNDLED WITH MERLYN AI REMOTE & 1 YEAR SUBSCRIPTION

  • Mfr # TT-8624QP-AI1

  • Zoro # G916423907


product price:  $6,039.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

VESA Mount Compatible
Yes
HDMI
Yes
Standard Refresh Rate
60 Hz
Product Type
Collaboration Display
Ethernet
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT-8624QP-AI1
Zoro #
G916423907
UPC #
-
Country of Origin
China

Dimensions

Height
46.9"
Width
77.9"
Screen Size Class
86"
Color Depth
10-bit
Depth
4.7"
Viewable Screen Size
86"

Details

VESA Mount Compatible
Yes
HDMI
Yes
Standard Refresh Rate
60 Hz
Product Type
Collaboration Display
Ethernet
Yes
Number of HDMI Outputs
2
Audio Line Out
Yes
Operating Temperature
32°F (0°C) to 104°F (40°C)
Screen Resolution
3840 x 2160
Features
Anti-glare, Anti-bacterial
Number of Speakers
2
USB
Yes
Bluetooth Standard
Bluetooth 5.2
Wireless LAN
Yes
Ethernet Technology
Gigabit Ethernet
Operating System
Android 13
Brightness
400 Nit
Bluetooth
Yes
Number of Touch Points
40
Touchscreen
Yes
Flash Memory Capacity
64 GB
Aspect Ratio
16:9
HDMI Inputs
3
Scan Format
2160p
Operating System Platform
Android
Operating Humidity Range
20% to 80%
Network (RJ-45)
Yes
RMS Output Power
30 W
Number of Network (RJ-45) Ports
2
Display Orientation
Landscape
Color Supported
1.07 Billion Colors
Standard Memory
8 GB
VESA Mount Standard
800 x 400
HDCP Supported
Yes
Touchscreen Technology
Infrared (IrDA)
Audio Line In
Yes
Screen Mode
4K UHD
Vertical Viewing Angle
178°
Multi-touch Screen
Yes
Power Consumption
650 W
Wireless LAN Standard
IEEE 802.11ax
Total Number of USB Ports
11
Speakers
Yes
DisplayPort
Yes
Panel Life
50000 Hours
Number of DisplayPorts
1
Horizontal Viewing Angle
178°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.