Zoro Homepage

98IN Q PRO SERIES 4K LED 4K MULTI-TOUCH DISPLAY W/ USB TYPE-C, GOOGLE EDLA CERTIFIED

  • Mfr # TT-9824QP

  • Zoro # G216423836


product price: $11,759.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

HDMI Inputs
2
Height
52.9"
Contrast Ratio
5,000:1
Audio Line Out
Yes
RMS Output Power
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-9824QP
Zoro #
G216423836
UPC #
-
Country of Origin
China

Dimensions

Height
52.9"
Screen Size Class
98"
Viewable Screen Size
98"
Width
88.9"
Depth
4.4"

Details

HDMI Inputs
2
Contrast Ratio
5,000:1
Audio Line Out
Yes
RMS Output Power
40 W
Vertical Viewing Angle
178°
Wireless LAN
Yes
Screen Mode
4K UHD
Screen Resolution
3840 x 2160
Number of Touch Points
40
Number of USB 3.0 Ports
3
Tempered Glass
Yes
Bluetooth Standard
Bluetooth 5.2
Horizontal Viewing Angle
178°
VESA Mount Standard
800 x 600
Number of HDMI Outputs
1
Speakers
Yes
Operating System
Android 13
Touchscreen
Yes
Number of VGA Ports
1
VESA Mount Compatible
Yes
Operation Hours
24-Hours/7 Days
Network (RJ-45)
Yes
Operating System Platform
Android
Multi-touch Screen
Yes
Touchscreen Technology
Infrared (IrDA)
Backlight Technology
LED
Product Type
Collaboration Display
Number of Speakers
2
DisplayPort
Yes
Response Time
8 ms
Power Consumption
795.40 W
Scan Format
2160p
Number of DisplayPorts
1
Standard Memory
8 GB
Total Number of USB Ports
9
USB
Yes
Number of Network (RJ-45) Ports
2
Aspect Ratio
16:9
Brightness
400 Nit
Color Supported
1.07 Billion Colors
Flash Memory Capacity
64 GB
HDMI
Yes
Bluetooth
Yes
Mount Type
Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.