98IN Q PRO SERIES BUNDLED WITH MERLYN AI REMOTE & 1 YEAR SUBSCRIPTION

  • Mfr # TT-9824QP-AI1

  • Zoro # G116423875


product price:  $11,569.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Network (RJ-45)
Yes
Number of DisplayPorts
1
Screen Mode
4K UHD
Operating System Platform
Android
RMS Output Power
30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT-9824QP-AI1
Zoro #
G116423875
UPC #
-
Country of Origin
China

Dimensions

Viewable Screen Size
98"
Depth
4.4"
Width
88.9"
Height
52.9"
Screen Size Class
98"
Color Depth
10-bit

Details

Network (RJ-45)
Yes
Number of DisplayPorts
1
Screen Mode
4K UHD
Operating System Platform
Android
RMS Output Power
30 W
Touchscreen
Yes
Power Consumption
795.40 W
VESA Mount Compatible
Yes
Number of HDMI Outputs
2
Multi-touch Screen
Yes
DisplayPort
Yes
Operating Humidity Range
20% to 80%
VESA Mount Standard
800 x 600
HDCP Supported
Yes
Touchscreen Technology
Infrared (IrDA)
Display Orientation
Landscape
Standard Memory
8 GB
Horizontal Viewing Angle
178°
Flash Memory Capacity
64 GB
Screen Resolution
3840 x 2160
Number of Touch Points
40
Product Type
Collaboration Display
Number of Network (RJ-45) Ports
2
Number of Speakers
2
HDMI
Yes
Wireless LAN Standard
IEEE 802.11ax
Panel Life
50000 Hours
Total Number of USB Ports
11
Operating Temperature
32°F (0°C) to 104°F (40°C)
Ethernet
Yes
Speakers
Yes
Standard Refresh Rate
60 Hz
Features
Anti-bacterial, Anti-glare
HDMI Inputs
3
USB
Yes
Wireless LAN
Yes
Operating System
Android 13
Scan Format
2160p
Vertical Viewing Angle
178°
Bluetooth Standard
Bluetooth 5.2
Color Supported
1.07 Billion Colors
Aspect Ratio
16:9
Audio Line In
Yes
Audio Line Out
Yes
Bluetooth
Yes
Brightness
400 Nit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.