Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALANCEBOX MOBILE STAND MIX + 400-90 W/ VESA INTERFACE (SUPPORTS 86Q AND 86NT)

  • Mfr # EPR8A88666-MS

  • Zoro # G721708602


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Product Line
BalanceBox
VESA Mounting
Yes
Maximum Screen Size Supported
86 in
Maximum Load Capacity
99.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPR8A88666-MS
Zoro #
G721708602
UPC #
851718004169
Country of Origin
China

Dimensions

Maximum Screen Size Supported
86 in

Details

Product Line
BalanceBox
VESA Mounting
Yes
Maximum Load Capacity
99.60 lb
Item
Display Stand

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.