Coffee, Special Blend Extra Bold, Pod, Caffeinated, Ground, 2.4 lb, 96 PK
Mfr # 4050
Zoro # G105310520
product price: $90.49
/pk 96, $0.94/ea
Free Shipping & Returns
Key Features
Net Weight
2.4 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.4 oz
Caffeine Type
Caffeinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4050
Zoro #
G105310520
UPC #
10099555040507
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
2.4 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.4 oz
Beverage Flavor
Special Blend Extra Bold
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Newman's Own(R) Organics
Description
Coffee, Net Weight 2.4 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.4 oz, Sub-Brand Newman's Own(R) Organics, Beverage Flavor Special Blend Extra Bold, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.