Shop NEWMANS OWN ORGANICS
See all product information
Create Account
Coffee, Special Blend Extra Bold, Pod, Caffeinated, Ground, 9.6 oz, 24 PK
- Mfr # 4050
- Zoro # G205310451
product price:Â
$
29.99
/pk of 96, $0.31/ea
Key Features
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.4 oz
Beverage Flavor
Special Blend Extra Bold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4050
- Zoro #
- G205310451
- UPC #
- -
- Country of Origin
- United States
- Item
- Coffee
- Net Weight
- 9.6 oz
- Beverage Package Style
- Pod
- Coffee Roast/Tea Type
- Medium
- Package Weight
- 0.4 oz
- Beverage Flavor
- Special Blend Extra Bold
- Caffeine Type
- Caffeinated
- Beverage Format
- Ground
- Beverage Package & Style
- K-Cup
- For Use With
- Keurig K-Cup System
- Product Type
- Coffee
- Sub-Brand
- Newman's Own(R) Organics
Dimensions
- Size
- Single Serving
Description
Coffee, Net Weight 9.6 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.4 oz, Sub-Brand Newman's Own(R) Organics, Beverage Flavor Special Blend Extra Bold, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.