Zoro Homepage

Decodable Readers Grade 1 Long Vowels, 24 Book Set

  • Mfr # NL6834

  • Zoro # G416389901


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Recommended Grade
Grade 1
Material
Paper
Includes
24 Books
Recommended Age
6-7 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL6834
Zoro #
G416389901
UPC #
-
Country of Origin
China

Details

Color
Multicolor
Recommended Grade
Grade 1
Material
Paper
Includes
24 Books
Recommended Age
6-7 years

Description

Provide critical and meaningful practice, informed by the Science of Reading. Build decoding skills and comprehension at the same time. Instructive, high quality decodable texts target phonics skills for essential practice. Engaging readers nurture a love of reading. Each book is 8 pages, 7-5/6" x 6". Each set includes 24 books.


  • Build decoding skills and comprehension at the same time.
  • Instructive, high quality decodable texts target phonics skills for essential practice.
  • Engaging readers nurture a love of reading
  • Each book is 8 pages, 7-5/6" x 6"
  • Long Vowels 24 Books

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.