Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newpath Learning Exploring Shapes Learning Center, Grades K-1 23-0021

Exploring Shapes Learning Center, Grades K-1 (Discontinued)

  • Mfr # 23-0021
  • Zoro # G300936594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-0021
Zoro #
G300936594
UPC #
791154041734
Country of Origin
China

Details

Includes
1 Laminated Game Board, 30 Game Cards, 4 Game Pieces, 2 Sets of 30 Flash Cards, Teacher's Guide
Recommended Grade
Grade K-1
Material
Cardstock, Polyester, Plastic
Color
Multi
Recommended Age
5-7 years

Description

Introduce basic two- and three-dimensional shapes including the triangle, square, circle, rectangle, oval, rhombus, cube, cone, cylinder and sphere. Provides game-based practice on shape discovery and recognition as well as matching card activities on shapes, their corresponding words and related, real world objects. Designed for either teacher-directed or independent play in groups of 2-4 students, each game includes 1 laminated, hands-on broad game with 30 illustrated, self-checking cards and game materials for up to 4 students; 2 sets of 30 flash cards printed on heavy 4" x 5.5" stock, providing matching activities to challenge students to correlate up to 3 associated attributes; and a teacher's guide with step-by-step instructions as well as recommended, additional skill-building activities. Packaged in a durable pouch, the Learning Center Games can be used in the classroom, after school programs or home practice and are perfect for differentiated instruction!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.