Life Science Vocabulary Builder Flash Card Set, Middle School
Mfr # 446017
Zoro # G705968190
product price: $58.75
/eaKey Features
Recommended Age
10-14 years
Recommended Grade
Grade 5-9
Includes
400 Flash Cards
Color
Multi
Material
Cardstock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
446017
Zoro #
G705968190
UPC #
855856005613
Country of Origin
United States
Details
Recommended Age
10-14 years
Recommended Grade
Grade 5-9
Includes
400 Flash Cards
Color
Multi
Material
Cardstock
Description
NewPath's Science Vocabulary Builder flash card sets provide comprehensive coverage of the key terms in the Disciplinary Core Ideas of the Next Science Generation Standards and current state standards. Colorfully illustrated, the cards can be used to conduct a variety of engaging activities and games which foster lasting understanding of key concepts. Includes 400 Flash Cards- colorfully illustrated and printed on 4" x 5-1/2" heavy stock — teacher resource guide with suggested activities and a trial subscription to NewPath's Online Learning Program. Each card features the term, its pronunciation and a graphic depiction on one side and the term's definition on the reverse.