Zoro Homepage

Story Elements Learning Center, Gr. 1-2

  • Mfr # 22-1929

  • Zoro # G901243008


product price: $36.89
/ea

Key Features

Recommended Age
6-7 years
Recommended Grade
Grade 1-2
Material
Laminated Paper, Plastic, Vinyl
Includes
4 Learning Guides; 1 Game Board; 1 Set of Die & 4 Game Pieces; 1 Set of 30 Cards; Instructions
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-1929
Zoro #
G901243008
UPC #
791154039281
Country of Origin
China

Details

Recommended Age
6-7 years
Recommended Grade
Grade 1-2
Material
Laminated Paper, Plastic, Vinyl
Includes
4 Learning Guides; 1 Game Board; 1 Set of Die & 4 Game Pieces; 1 Set of 30 Cards; Instructions
Color
Multi

Description

Engaging, Ready-to-Use Learning Centers for Review of Standards-Based ELA/Reading Skills!
This complete, easy-to-use learning center is perfect for learning essential grade appropriate ELA/Reading skills. Designed for either teacher directed instruction or independent learning working in groups of 2-4 students, the learning center covers a grade appropriate curriculum-aligned ELA topic or skill making it perfect for differentiated instruction.
This ready-to-go learning center, allows students of varying abilities to work independently or cooperatively — students can use them in the classroom, after-school programs, or even at home for test preparation or practice and review! Enough materials are provided for up to 4 students and are a snap to set up and store in the pouch provided for years of use!
To use, students first review and complete the Visual Learning Guide and then form groups of up to 4 students to assess and/or reinforce their understanding of the topic by playing the Curriculum Mastery Game®.
The Learning Center provides materials for 4 students and includes 1 Curriculum Mastery Game (featuring 1 set of 30 illustrated self-checking question cards and 1 laminated double-sided game board & game pieces for up to 4 players) and 4 Visual Learning Guides focused on the same topic.
Each "Write-On/Wipe-Off" Visual learning guide is 11" x 17", laminated and consists of four-pages which include self-directed readings, easy-to-follow illustrated explanations, guiding questions, graphic organizers and assessment review questions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.