Zoro Homepage

The Alphabet Early Childhood Learning Center, Grades K-1

  • Mfr # 22-0021

  • Zoro # G900926315


product price: $33.45
/ea

Key Features

Recommended Age
5-7 years
Recommended Grade
Grade K-1
Includes
1 Laminated Game Board, 30 Game Cards, 4 Game Pieces, 2 Sets of 30 Flash Cards, Teacher's Guide
Material
Cardstock, Polyester, Plastic
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-0021
Zoro #
G900926315
UPC #
791154043066
Country of Origin
China

Details

Recommended Age
5-7 years
Recommended Grade
Grade K-1
Includes
1 Laminated Game Board, 30 Game Cards, 4 Game Pieces, 2 Sets of 30 Flash Cards, Teacher's Guide
Material
Cardstock, Polyester, Plastic
Color
Multi

Description

Build your students' understanding of the alphabet with engaging games and matching activities correlating letters with corresponding images. Designed for either teacher-directed instruction or independent learning for groups of 2-4 students, the learning center provides grade-leveled curriculum materials, making it perfect for differentiated instruction. By allowing students of varying abilities to work independently or cooperatively, it is perfect for use in the classroom, after-school programs, or even at home for test preparation or practice and review! Provides enough materials for up to 4 students, including a Curriculum Mastery Game, with a laminated, double-sided game board; 30 illustrated, self-checking game cards to reinforce student comprehension; and game pieces for 4 players. Also features 2 sets of 30 Flash Cards, printed on heavy 4" x 5.5" stock, which challenge students to correlate associated attributes. Features Teacher's Guide providing simple, step-by-step instructions and additional skill-building activities. Packaged in a durable, polyester pouch for years of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.