
Word Families Early Childhood Learning Center, Grades K-1
Mfr # 22-0028
Zoro # G600936577
product price: $32.99
/eaKey Features
Recommended Age
5-7 years
Recommended Grade
Grade K-1
Includes
1 Laminated Game Board, 30 Game Cards, 4 Game Pieces, 2 Sets of 30 Flash Cards, Teacher's Guide
Material
Cardstock, Polyester, Plastic
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-0028
Zoro #
G600936577
UPC #
791154043097
Country of Origin
China
Details
Recommended Age
5-7 years
Recommended Grade
Grade K-1
Includes
1 Laminated Game Board, 30 Game Cards, 4 Game Pieces, 2 Sets of 30 Flash Cards, Teacher's Guide
Material
Cardstock, Polyester, Plastic
Color
Multi
Description
Introduce your students to the 20 most common word families through engaging, game-based review and reinforcing flash card matching activities. Designed for either teacher-directed instruction or independent learning for groups of 2-4 students, the learning center provides grade-leveled curriculum materials, making it perfect for differentiated instruction. By allowing students of varying abilities to work independently or cooperatively, it is perfect for use in the classroom, after-school programs, or even at home for test preparation or practice and review! Provides enough materials for up to 4 students, including a Curriculum Mastery Game, with a laminated, double-sided game board; 30 illustrated, self-checking game cards to reinforce student comprehension; and game pieces for 4 players. Also features 2 Sets of 30 Flash Cards, printed on heavy 4" x 5.5" stock, which challenge students to correlate associated attributes. Features Teacher's Guide providing simple, step-by-step instructions and additional skill-building activities. Packaged in a durable, polyester pouch for years of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.