
10" Ceiling Mount Arm & Flange in Antique Nickel
Mfr # 516-10-15A
Zoro # G7306644
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Nickel
Height
2.38
Weight
1.3
Width
2.38
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516-10-15A
Zoro #
G7306644
UPC #
91388956706
Country of Origin
United States
Dimensions
Height
2.38
Width
2.38
Details
Item
10" Ceiling Mount Arm & Flange in Antique Nickel
Finish
Antique Nickel
Weight
1.3
ADA Compliant
No
Shower Arm Reach
10
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.