
10" Ceiling Mount Arm & Flange in Oil Rubbed Bronze
Mfr # 517-10-10B
Zoro # G6538358
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Width
2.38
Height
2.38
Weight
0.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517-10-10B
Zoro #
G6538358
UPC #
91388224508
Country of Origin
United States
Dimensions
Width
2.38
Height
2.38
Details
Item
10" Ceiling Mount Arm & Flange in Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Weight
0.75
ADA Compliant
No
Shower Arm Reach
10
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.