Zoro Homepage

10" Shower Arm in Forever Brass (Pvd)

  • Mfr # 203-01

  • Zoro # G6538516


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Finish
Forever Brass (PVD)
Height
0.81
Width
0.81
Weight
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-01
Zoro #
G6538516
UPC #
91388209291
Country of Origin
United States

Dimensions

Height
0.81
Width
0.81

Details

Item
10" Shower Arm in Forever Brass (Pvd)
Finish
Forever Brass (PVD)
Weight
2
ADA Compliant
No
Shower Arm Reach
10

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.