10" Shower Arm in French Gold (Pvd)

  • Mfr # 205-24A

  • Zoro # G6538692


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Finish
French Gold (PVD)
Width
0.5
Weight
1.85
Height
10
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205-24A
Zoro #
G6538692
UPC #
760724279426
Country of Origin
United States

Dimensions

Width
0.5
Height
10

Details

Item
10" Shower Arm in French Gold (Pvd)
Finish
French Gold (PVD)
Weight
1.85
ADA Compliant
No
Shower Arm Reach
10

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.