
10" Shower Arm in Polished Brass Uncoated (Living)
Mfr # 203-03N
Zoro # G6539216
product price:Â $93.55
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
2
Height
0.81
Width
0.81
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203-03N
Zoro #
G6539216
UPC #
91388209314
Country of Origin
United States
Dimensions
Height
0.81
Width
0.81
Details
Item
10" Shower Arm in Polished Brass Uncoated (Living)
Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
2
ADA Compliant
No
Shower Arm Reach
10
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.