Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 12" Ceiling Mount Arm & Flange in Biscuit 517-12/65

12" Ceiling Mount Arm & Flange in Biscuit (Discontinued)

  • Mfr # 517-12/65
  • Zoro # G6538297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517-12/65
Zoro #
G6538297
UPC #
91388963469
Country of Origin
United States

Dimensions

Width
2.38
Height
2.38

Details

Item
12" Ceiling Mount Arm & Flange in Biscuit
Finish
Biscuit
Weight
0.85
ADA Compliant
No
Shower Arm Reach
12

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.