
12" Ceiling Mount Arm & Flange in Satin Bronze (Pvd)
Mfr # 517-12-10
Zoro # G6538184
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze (PVD)
Weight
0.85
Height
2.38
Width
2.38
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517-12-10
Zoro #
G6538184
UPC #
91388963308
Country of Origin
United States
Dimensions
Height
2.38
Width
2.38
Details
Item
12" Ceiling Mount Arm & Flange in Satin Bronze (Pvd)
Finish
Satin Bronze (PVD)
Weight
0.85
ADA Compliant
No
Shower Arm Reach
12
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.