1/2" Round Thermostatic Trim Plate W/ Handle Brass

  • Mfr # 3-3103TR-03N

  • Zoro # G9017198


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated Polished Brass (Living, non-returnable)
Width
7.09
ADA Compliant
No
Handle Type
Lever
Height
7.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3103TR-03N
Zoro #
G9017198
UPC #
709180080559
Country of Origin
United States

Dimensions

Width
7.09
Height
7.09
Handle Length (in)
1.77

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
4
Handle Included
Yes

Description

1/2" Round Thermostatic Trim Plate W/ Handle Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.