
1/2" Round Thermostatic Trim Plate With Handle in Antique Brass
Mfr # 3-2023TR-06
Zoro # G9017392
product price: $842.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Handle Material
Brass
Handle Type
Lever
Width
7.09
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2023TR-06
Zoro #
G9017392
UPC #
709180104040
Country of Origin
United States
Dimensions
Width
7.09
Height
7.09
Handle Length (in)
2
Details
Finish
Antique Brass
Handle Material
Brass
Handle Type
Lever
ADA Compliant
No
Number of Handles
2
Weight
4.4
Handle Included
Yes
Description
Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.