
1/2" Round Thermostatic Trim Plate With Handle in Antique Brass
Mfr # 3-3103TR-06
Zoro # G8976643
product price: $842.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Handle Material
Brass
ADA Compliant
No
Height
7.09
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-3103TR-06
Zoro #
G8976643
UPC #
709180013519
Country of Origin
United States
Dimensions
Height
7.09
Width
7.09
Handle Length (in)
1.77
Details
Finish
Antique Brass
Handle Material
Brass
ADA Compliant
No
Handle Type
Lever
Number of Handles
2
Weight
4
Handle Included
Yes
Description
1/2" Round Thermostatic Trim Plate With Handle in Antique Brass
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.