
1/2" Round Thermostatic Trim Plate With Handle in Antique Copper
Mfr # 3-2923TR-08A
Zoro # G8957883
product price:Â $1,035.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Copper
Height
7.09
Width
7.09
Number of Handles
2
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2923TR-08A
Zoro #
G8957883
UPC #
709180097816
Country of Origin
United States
Dimensions
Height
7.09
Width
7.09
Handle Length (in)
2.88
Details
Finish
Antique Copper
Number of Handles
2
Handle Material
Brass
Handle Type
Cross
ADA Compliant
No
Weight
4
Handle Included
Yes
Description
The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.