
1/2" Round Thermostatic Trim Plate With Handle in Antique Nickel
Mfr # 3-1203TR-15A
Zoro # G8992795
product price: $841.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Nickel
Height
7.09
Width
7.09
Handle Material
Brass
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1203TR-15A
Zoro #
G8992795
UPC #
760724539766
Country of Origin
United States
Dimensions
Height
7.09
Width
7.09
Handle Length (in)
2.23
Details
Finish
Antique Nickel
Handle Material
Brass
Handle Type
Lever
ADA Compliant
No
Number of Handles
2
Weight
4
Handle Included
Yes
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.