1/2" Round Thermostatic Trim Plate With Handle in Antique Nickel

  • Mfr # 3-3103TR-15A

  • Zoro # G9095126


product price:  $1,015.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Nickel
ADA Compliant
No
Height
7.09
Handle Material
Brass
Width
7.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3103TR-15A
Zoro #
G9095126
UPC #
709180092651
Country of Origin
United States

Dimensions

Height
7.09
Width
7.09
Handle Length (in)
1.77

Details

Finish
Antique Nickel
ADA Compliant
No
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Weight
4
Handle Included
Yes

Description

1/2" Round Thermostatic Trim Plate With Handle in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.