
1/2" Round Thermostatic Trim Plate With Handle in English Bronze
Mfr # 3-1663TR-07
Zoro # G9004555
product price: $841.99
/ea
Free Shipping & Returns
Key Features
Finish
English Bronze
ADA Compliant
No
Width
7.09
Handle Material
Brass
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1663TR-07
Zoro #
G9004555
UPC #
760724552475
Country of Origin
United States
Dimensions
Width
7.09
Height
7.09
Handle Length (in)
2.2
Details
Finish
English Bronze
ADA Compliant
No
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
Weight
4
Handle Included
Yes
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.