
1/2" Round Thermostatic Trim Plate With Handle in English Bronze
Mfr # 3-2923TR-07
Zoro # G9085746
product price:Â $1,035.99
/ea
Free Shipping & Returns
Key Features
Finish
English Bronze
Width
7.09
Handle Material
Brass
ADA Compliant
No
Handle Type
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2923TR-07
Zoro #
G9085746
UPC #
709180146880
Country of Origin
United States
Dimensions
Width
7.09
Height
7.09
Handle Length (in)
2.88
Details
Finish
English Bronze
Handle Material
Brass
ADA Compliant
No
Handle Type
Cross
Number of Handles
2
Weight
4
Handle Included
Yes
Description
The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.