
1/2" Round Thermostatic Trim Plate With Handle in Flat Black
Mfr # 3-2413TR-56
Zoro # G8969528
product price: $701.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black
ADA Compliant
No
Height
7.09
Number of Handles
2
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2413TR-56
Zoro #
G8969528
UPC #
760724555872
Country of Origin
United States
Dimensions
Height
7.09
Width
7.09
Handle Length (in)
1.69
Details
Finish
Flat Black
ADA Compliant
No
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Weight
4
Handle Included
Yes
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.