1/2" Round Thermostatic Trim Plate With Handle in Forever Brass (Pvd)

  • Mfr # 3-3103TR-01

  • Zoro # G9084416


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Finish
Forever Brass (PVD)
Height
7.09
Handle Material
Brass
ADA Compliant
No
Width
7.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3103TR-01
Zoro #
G9084416
UPC #
709180091647
Country of Origin
United States

Dimensions

Height
7.09
Width
7.09
Handle Length (in)
1.77

Details

Finish
Forever Brass (PVD)
Handle Material
Brass
ADA Compliant
No
Handle Type
Lever
Number of Handles
2
Weight
4
Handle Included
Yes

Description

1/2" Round Thermostatic Trim Plate With Handle in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.