1/2" Round Thermostatic Trim Plate With Handle in Polished Chrome

  • Mfr # 3-2923TR-26

  • Zoro # G8934625


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Material
Brass
ADA Compliant
No
Number of Handles
2
Width
7.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2923TR-26
Zoro #
G8934625
UPC #
709180020739
Country of Origin
United States

Dimensions

Width
7.09
Height
7.09
Handle Length (in)
2.88

Details

Finish
Polished Chrome
Handle Material
Brass
ADA Compliant
No
Number of Handles
2
Handle Type
Cross
Weight
4
Handle Included
Yes

Description

The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.