1/2" Round Thermostatic Trim Plate With Handle in Polished Chrome

  • Mfr # 3-3103TR-26

  • Zoro # G9054413


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3103TR-26
Zoro #
G9054413
UPC #
760724592020
Country of Origin
United States

Dimensions

Width
7.09
Height
7.09
Handle Length (in)
1.77

Details

Finish
Polished Chrome
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
ADA Compliant
No
Weight
4
Handle Included
Yes

Description

1/2" Round Thermostatic Trim Plate With Handle in Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.