1/2" Round Thermostatic Trim Plate With Handle in Satin Bronze (Pvd)

  • Mfr # 3-3103TR-10

  • Zoro # G8971332


product price:  $813.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze (PVD)
Width
7.09
ADA Compliant
No
Handle Type
Lever
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3103TR-10
Zoro #
G8971332
UPC #
709180013199
Country of Origin
United States

Dimensions

Width
7.09
Height
7.09
Handle Length (in)
1.77

Details

Finish
Satin Bronze (PVD)
ADA Compliant
No
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
Weight
4
Handle Included
Yes

Description

1/2" Round Thermostatic Trim Plate With Handle in Satin Bronze (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.