1/2" Round Thermostatic Trim Plate With Handle in Satin Gold (Pvd)

  • Mfr # 3-1003TR-24S

  • Zoro # G9081266


product price:  $814.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Gold (PVD)
Height
7.09
ADA Compliant
No
Handle Type
Cross
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1003TR-24S
Zoro #
G9081266
UPC #
709180010259
Country of Origin
United States

Dimensions

Height
7.09
Width
7.09
Handle Length (in)
2.6

Details

Finish
Satin Gold (PVD)
ADA Compliant
No
Handle Type
Cross
Number of Handles
2
Handle Material
Brass
Weight
4
Handle Included
Yes

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.