
1/2" Round Thermostatic Trim Plate With Handle in Satin Gold (Pvd)
Mfr # 3-3103TR-24S
Zoro # G9005903
product price:Â $813.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Gold (PVD)
Handle Material
Brass
ADA Compliant
No
Width
7.09
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-3103TR-24S
Zoro #
G9005903
UPC #
709180026465
Country of Origin
United States
Dimensions
Width
7.09
Height
7.09
Handle Length (in)
1.77
Details
Finish
Satin Gold (PVD)
Handle Material
Brass
ADA Compliant
No
Handle Type
Lever
Number of Handles
2
Weight
4
Handle Included
Yes
Description
1/2" Round Thermostatic Trim Plate With Handle in Satin Gold (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.