1/2" Round Thermostatic Trim Plate With Handle in Satin Nickel (Pvd)

  • Mfr # 3-923TR-15S

  • Zoro # G7399123


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel (PVD)
Number of Handles
2
Handle Type
Cross
ADA Compliant
No
Width
7.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-923TR-15S
Zoro #
G7399123
UPC #
760724549932
Country of Origin
United States

Dimensions

Width
7.09
Height
7.09
Handle Length (in)
2.92

Details

Finish
Satin Nickel (PVD)
Number of Handles
2
Handle Type
Cross
ADA Compliant
No
Handle Material
Brass
Weight
4
Handle Included
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.