Zoro Homepage

1/2" Round Thermostatic Trim Plate With Handle in Venetian Bronze

  • Mfr # 3-1663TR-VB

  • Zoro # G8947417


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
ADA Compliant
No
Width
7.09
Height
7.09
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1663TR-VB
Zoro #
G8947417
UPC #
709180027158
Country of Origin
United States

Dimensions

Width
7.09
Height
7.09
Handle Length (in)
2.2

Details

Finish
Venetian Bronze
ADA Compliant
No
Number of Handles
2
Handle Type
Lever
Handle Material
Brass
Weight
4
Handle Included
Yes

Description

Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.