Shop NEWPORT BRASS
See all product information
Create Account
1/2" Round Thermostatic Trim Plate With Handle in Venetian Bronze
Mfr # 3-2923TR-VB
Zoro # G8936208
product price:Â $1,036.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Width
7.09
Height
7.09
Number of Handles
2
Handle Type
Cross
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-2923TR-VB
Zoro #
G8936208
UPC #
709180200407
Country of Origin
United States
Dimensions
Width
7.09
Height
7.09
Handle Length (in)
2.88
Details
Finish
Venetian Bronze
Number of Handles
2
Handle Type
Cross
ADA Compliant
No
Handle Material
Brass
Weight
4
Handle Included
Yes
Description
The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.