
12" Shower Arm in Satin Gold (Pvd)
Mfr # 202-24S
Zoro # G6543364
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Gold (PVD)
Weight
2.85
Width
0.81
Height
5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
202-24S
Zoro #
G6543364
UPC #
91388287824
Country of Origin
United States
Dimensions
Width
0.81
Height
5
Details
Item
12" Shower Arm in Satin Gold (Pvd)
Finish
Satin Gold (PVD)
Weight
2.85
ADA Compliant
No
Shower Arm Reach
12
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.