1/2" Square Thermostatic Trim Plate With Handle in Antique Brass

  • Mfr # 3-993TS-06

  • Zoro # G9068508


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Number of Handles
2
Handle Type
Cross
Width
5.5
Height
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-993TS-06
Zoro #
G9068508
UPC #
709180083734
Country of Origin
United States

Dimensions

Width
5.5
Height
8.25
Handle Length (in)
2.75

Details

Finish
Antique Brass
Number of Handles
2
Handle Type
Cross
Handle Material
Brass
ADA Compliant
No
Weight
4
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.