
1/2" Square Thermostatic Trim Plate With Handle in Antique Nickel
Mfr # 3-3143TS-15A
Zoro # G9054544
product price:Â $989.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Nickel
Number of Handles
2
Handle Type
Lever
Handle Material
Brass
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-3143TS-15A
Zoro #
G9054544
UPC #
709180064382
Country of Origin
United States
Dimensions
Width
5.5
Height
8.25
Handle Length (in)
1.5
Details
Finish
Antique Nickel
Number of Handles
2
Handle Type
Lever
Handle Material
Brass
ADA Compliant
No
Weight
3.43
Handle Included
Yes
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.