1/2" Square Thermostatic Trim Plate With Handle in English Bronze

  • Mfr # 3-913TS-07

  • Zoro # G9042215


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Finish
English Bronze
Handle Material
Brass
Handle Type
Lever
Height
8.25
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-913TS-07
Zoro #
G9042215
UPC #
760724554691
Country of Origin
United States

Dimensions

Height
8.25
Width
5.5
Handle Length (in)
1.78

Details

Finish
English Bronze
Handle Material
Brass
Handle Type
Lever
Number of Handles
2
ADA Compliant
No
Weight
3.25
Handle Included
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.