Shop NEWPORT BRASS
See all product information
Create Account
1/2" Square Thermostatic Trim Plate With Handle in Flat Black
Mfr # 3-923TS-56
Zoro # G9014854
product price: $701.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black
Number of Handles
2
Handle Type
Cross
ADA Compliant
No
Height
8.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-923TS-56
Zoro #
G9014854
UPC #
760724550556
Country of Origin
United States
Dimensions
Height
8.25
Width
5.5
Handle Length (in)
2.92
Details
Finish
Flat Black
Number of Handles
2
Handle Type
Cross
ADA Compliant
No
Handle Material
Brass
Weight
4
Handle Included
Yes
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.