
1/2" Square Thermostatic Trim Plate With Handle in Forever Brass (Pvd)
Mfr # 3-913TS-01
Zoro # G9081178
product price: $701.99
/ea
Free Shipping & Returns
Key Features
Finish
Forever Brass (PVD)
Number of Handles
2
Height
8.25
Handle Type
Lever
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-913TS-01
Zoro #
G9081178
UPC #
709180090107
Country of Origin
United States
Dimensions
Height
8.25
Width
5.5
Handle Length (in)
1.78
Details
Finish
Forever Brass (PVD)
Number of Handles
2
Handle Type
Lever
ADA Compliant
No
Handle Material
Brass
Weight
3.25
Handle Included
Yes
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.