Shop NEWPORT BRASS
See all product information
Create Account
1/2" Square Thermostatic Trim Plate With Handle in French Gold (Pvd)
Mfr # 3-1503TS-24A
Zoro # G9051394
product price: $813.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Handle Material
Brass
Handle Type
Lever
Width
5.5
Height
8.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3-1503TS-24A
Zoro #
G9051394
UPC #
709180019559
Country of Origin
United States
Dimensions
Width
5.5
Height
8.25
Handle Length (in)
2.06
Details
Finish
French Gold (PVD)
Handle Material
Brass
Handle Type
Lever
ADA Compliant
No
Number of Handles
2
Weight
4
Handle Included
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.